Shop All Disposable Lab Coats
Superior
4Xl Lab Coats
Mfr # 3495
Zoro # G9703574
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 3
- Color White
- Material Polyester/Cotton
- Closure Type Button
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior
- MFR # 3495
- Zoro # G9703574
- Country of Origin Haiti
- Category Disposable Lab Coats
Dimensions
Overall Length | 41 in |
Details
Item | 4Xl Lab Coats |
Number of Pockets | 3 |
Color | White |
Material | Polyester/Cotton |
Closure Type | Button |
Industry Type | Healthcare |
Gender | Unisex |
Attached Hood | No |
Pocket Location | Left Chest |
Product Type | Lab Coat |
Description
4Xl Lab Coats, Attached Hood No, Closure Type Button, Color White, Gender Unisex, Material Polyester/Cotton, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Process Water W/G, H4085 (H4085)
- POLYCO Die Cut Apron, Yellow, 55 In. L, PK50 (46524)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- ZORO SELECT Flagging Tape, PVC, 150 ft L, Fluorescent Pink (CUPGBK51-200)
- CONDOR Disposable Lab Coat, Basic SMS, White, 3XL (31TV05)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6XXXL)
- Superior Disposable Clothing