Shop All Band Saw Blades
Supercut
Bandsaw Blade, 99.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel
Mfr # 212143
Zoro # G404836271
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 99.75
- Width 0.1875
- Teeth per Inch 24
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 212143
- Zoro # G404836271
- UPC # 90101212143
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 99.75 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 24 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 102 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-108 Folding Trestle, Steel 72" (34-108)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92329)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- DEWALT 8" Carbide-Coated Reciprocating Saw Blade (DW4843)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412802)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (402407)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400076)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440539)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (422504)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (389937)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- Supercut Power Saw Blades