Shop All Band Saw Blades
Supercut
Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 449006
Zoro # G604836194
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 93
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 449006
- Zoro # G604836194
- UPC # 90101449006
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 75 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1.5 Carbon Steel Hex Die (DWTSMH15X1.5)
- OLYMPIA TOOLS Knife Folding Camo Utility Orn (33-207)
- STARRETT Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc (ST436.1AXRLZ)
- KO-KEN Socket set 3/16-1/2 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400A/9)
- SUPERCUT 175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713909)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233162)
- SUPERCUT 154.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713503)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (300512)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (421132)
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (515206)
- SUPERCUT 68-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (304015)
- Supercut Power Saw Blades