Shop All Band Saw Blades
Supercut
Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel
Mfr # 459043
Zoro # G604836248
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 89.5
- Width 0.1875
- Teeth per Inch 14
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 459043
- Zoro # G604836248
- UPC # 90101459043
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 89.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 14 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 65 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Round Second File (DIC12282)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- STANLEY Safety Knife Safety Blade, 7 in L (STHT10364)
- BON TOOL Bon 11-194 Mason Chisel, 1 3/4" X 7 1/2" (11-194)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525434)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- SUPERCUT 95 L, 0.125 W, 0.025 Thick, Carbon Steel (440102)
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (441147)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (432800)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (207583)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-13-06)
- Supercut Band Saw Blades