Shop All Band Saw Blades
Supercut
Bandsaw Blade, 72.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 402995
Zoro # G204836235
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72.5
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 402995
- Zoro # G204836235
- UPC # 90101402995
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 72.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 37 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ISSN-433 (ISSN-433)
- BON TOOL Bon 19-166 Asphalt Patch Hand Roller 14" Round (19-166)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- HHIP M2 Thread Replacement Contact Point For Test Indicators (4400-1008)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (433319)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (477245)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (412628)
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448528)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203516)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403053)
- Supercut Power Saw Blades