Shop All Band Saw Blades
Supercut
Bandsaw Blade, 67 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel
Mfr # 209945
Zoro # G604836231
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67
- Width 0.1875
- Teeth per Inch 18
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 209945
- Zoro # G604836231
- UPC # 90101390032
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 18 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 9 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1 1/8 x 1 5/16 " L.300 mm (40435258)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403169)
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (338003)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (203455)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (202588)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390223)
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (415193)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- Supercut Band Saw Blades