Shop All Band Saw Blades
Supercut
Bandsaw Blade, 154.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel
Mfr # 446982
Zoro # G704836339
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 154.5
- Width 0.1875
- Teeth per Inch 14
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 446982
- Zoro # G704836339
- UPC # 90101446982
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 154.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 14 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 186 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (403244)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (445657)
- SUPERCUT 77.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade (902006)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401066)
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (710816)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-14-06)
- Supercut Power Saw Blades