Shop All Band Saw Blades
Supercut
Bandsaw Blade, 105 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel
Mfr # 457001
Zoro # G304836180
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 105
- Width 0.1875
- Teeth per Inch 4
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 457001
- Zoro # G304836180
- UPC # 90101457001
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 4 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 129 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide (TNMG220408-MS3 WPP20S)
- MITUTOYO Stylus, Standard Stylus (12AAB403)
- DIABLO 60-Teeth Circular Saw Blade, Carbide Tip (D0760X)
- BLACK & DECKER Steel Ball (N089668)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431124)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444513)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532012)
- SUPERCUT 67-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209877)
- SUPERCUT 91-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425031)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (443271)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (511802)
- Supercut Power Saw Blades