Shop All Band Saw Blades
Supercut
Bandsaw Blade, 105 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel
Mfr # 450040
Zoro # G704836223
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 105
- Width 0.1875
- Teeth per Inch 24
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 450040
- Zoro # G704836223
- UPC # 90101450040
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 24 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 133 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- WILLIAMS Williams Screwdriver Set, 8 Pieces (100P-8MD)
- SUPERCUT 154.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713503)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444421)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (501001)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446067)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- Supercut Power Saw Blades