Shop All Band Saw Blades
Supercut
Bandsaw Blade, 100 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 433548
Zoro # G504836225
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 433548
- Zoro # G504836225
- UPC # 90101433548
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 100 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 104 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/16 (C18409)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13289)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523058)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (390650)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (412505)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (372007)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445961)
- STARRETT Band Saw Blade, 11 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-10)
- Supercut Band Saw Blades