Shop All Band Saw Blades
Supercut
92.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 711042
Zoro # G205286923
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 92.5
- Width 0.625
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 711042
- Zoro # G205286923
- UPC # 90101711042
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 92.5 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- BON TOOL Bon 14-149 Steel Stakes, I Beam 30" (10/Pkg) (14-149)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #53 (C18106)
- BALDOR-RELIANCE Grinder (8107WD)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (449167)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (477863)
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (449082)
- SUPERCUT 102-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233117)
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445961)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534191)
- Supercut Power Saw Blades