Shop All Band Saw Blades
Supercut
92.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 421101
Zoro # G705289028
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 92.5
- Width 0.25
- Teeth per Inch 4
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 421101
- Zoro # G705289028
- UPC # 90101421101
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 92.5 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 Pc. Set Spiral Flute Screw Extractors w/Cobalt Drill Bit (11117)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411195)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (511147)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- SUPERCUT 95-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440133)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06-7'9-1/2)
- Supercut Power Saw Blades