Shop All Band Saw Blades
Supercut
90 L, 0.125 W, 0.025 Thick, Carbon Steel
Mfr # 208757
Zoro # G604301807
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90
- Width 0.125
- Thickness 0.025
- Material Carbon Steel
- Application Cutting wood and non ferrous metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 208757
- Zoro # G604301807
- UPC # 90101208757
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 90 |
Width | 0.125 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting wood and non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- WESTWARD Alloy Steel Tap, 10-32 UNF (CCT1060-45)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LWL1)
- KLEIN TOOLS 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (3238)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533262)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (216004)
- SUPERCUT 99-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441574)
- SUPERCUT 130-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (524185)
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (534023)
- SUPERCUT Bandsaw Blade, 105.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (709292)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87895CLB113355)
- Supercut Power Saw Blades