Shop All Band Saw Blades
Supercut
89.5 L, 0.125 W, 0.025 Thick, Carbon Steel
Mfr # 434026
Zoro # G704301738
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 89.5
- Width 0.125
- Thickness 0.025
- Material Carbon Steel
- Application Cutting wood and non ferrous metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 434026
- Zoro # G704301738
- UPC # 90101434026
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 89.5 |
Width | 0.125 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting wood and non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2110012110GR)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (439106)
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252552)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445145)
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (525083)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (446142)
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel (511130)
- OLSON SAW BAND SAW BLADE 105"" (14505)
- Supercut Power Saw Blades