Shop All Band Saw Blades
Supercut
73.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 409468
Zoro # G505288962
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 73.5
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 409468
- Zoro # G505288962
- UPC # 90101409468
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 73.5 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 24 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000X)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.25mm (C22919)
- MELIN TOOL CO Carbide Micro End Mill Sq .020X.100 (CCMG-.0200-LF-ALTIN)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390667)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (390216)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390223)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444315)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (335002)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401066)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- Supercut Power Saw Blades