Shop All Band Saw Blades
Supercut
68.5 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 251784
Zoro # G904301651
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 68.5
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 251784
- Zoro # G904301651
- UPC # 90101251784
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 68.5 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 6-point short impact socket 3/8" (7412H)
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- SUPERCUT 120-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200652)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531954)
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (708134)
- SUPERCUT 154.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713305)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233001)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430394)
- Supercut Power Saw Blades