Shop All Band Saw Blades
Supercut
67.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 434309
Zoro # G405288369
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 67.5
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 434309
- Zoro # G405288369
- UPC # 90101434309
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67.5 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- TEKTON 21 mm Combination Wrench (18292)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- PERFORMANCE TOOL Performance Tool 25 in. L X 0.20 in. W Silver Steel Magnetic Pick-Up Tool 3 lb. pull 20 pc (W3301)
- SUPERCUT 80-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (384055)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (430035)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709100)
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (524871)
- SUPERCUT 78.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431513)
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-7'6)
- Supercut Band Saw Blades