Shop All Band Saw Blades
Supercut
67-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 209877
Zoro # G205286312
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 4
- Material Carbon Steel
- Tooth Type Skip
- Blade Thickness 0.025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 209877
- Zoro # G205286312
- UPC # 90101209877
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67 |
Width | 0.1875 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Skip |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-17)
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477443)
- SUPERCUT 93-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (429596)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (207620)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (710816)
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (99908-11-03)
- Supercut Band Saw Blades