Shop All Band Saw Blades
Supercut
64.5 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 502008
Zoro # G104301710
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64.5
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 502008
- Zoro # G104301710
- UPC # 90101502008
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 64.5 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- BONDHUS Ball End T-Handle Wrench, 3/16" (BND13110)
- TOOLPRO Stainless Steel Dry Banjo Taper (TP03090)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (505009)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (430011)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (434170)
- MILWAUKEE TOOL 18 TPI Compact Band Saw Blades 25-Pack (48-39-0526)
- Supercut Band Saw Blades