Shop All Band Saw Blades
Supercut
62-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
Mfr # 371123
Zoro # G705288304
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 62
- Width 0.375
- Teeth per Inch 24
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 371123
- Zoro # G705288304
- UPC # 90101371123
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 62 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 24 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- SUPERCUT 165-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (448566)
- MILWAUKEE TOOL 15 pc. SAE Flex Head Ratcheting Combination Wrench Set (48-22-9413)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442137)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (477672)
- SUPERCUT 72.5 L, 0.125 W, 0.025 Thick, Carbon Steel (402933)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483154)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (202991)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (207507)
- Supercut Power Saw Blades