Shop All Band Saw Blades
Supercut
54-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 207323
Zoro # G505290590
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 54
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 207323
- Zoro # G505290590
- UPC # 90101207323
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 54 |
Width | 0.5 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Metal |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x10IN (50580)
- S & W MANUFACTURING Knrl Knob Stud, M10, 51mm dia., 44mm, SS (MWSS-024)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 1-1/8X1-1/8 DBL ANGL CH (MT3722)
- JB INDUSTRIES SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (T2-HKA)
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440539)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449761)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (447460)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-14' 6)
- Supercut Band Saw Blades