Shop All Band Saw Blades
Supercut
53.75 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 512809
Zoro # G604301661
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 53.75
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 512809
- Zoro # G604301661
- UPC # 90101512809
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 53.75 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- MARSHALLTOWN TROWL FINISH 16X4"" (999S)
- SUMNER Pipe Clamp, Ultra Clamp, 5" to 12" (781170)
- BETA 3/8” drive reversible ratchet 72 teeth (009100882)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326017)
- SUPERCUT 95-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440133)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478075)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (450194)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -12'6)
- Supercut Band Saw Blades