Shop All Band Saw Blades
Supercut
195-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
Mfr # 202656
Zoro # G505288122
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 195
- Width 1.25
- Teeth per Inch 4-6
- Material Premium Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 202656
- Zoro # G505288122
- UPC # 90101202656
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 195 |
Width | 1.25 |
Details
Primary Saw Application | Metal |
Item | Premium Bimetal Bandsaw Blade |
Teeth per Inch | 4-6 |
Material | Premium Bimetal |
Includes | Display Packaging |
Tooth Type | Vari |
Application | Metal |
Blade Thickness | 0.042 |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440560)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390193)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (500981)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (439106)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (419511)
- Supercut Band Saw Blades