Shop All Band Saw Blades
Supercut
154.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 713305
Zoro # G605288466
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 154.5
- Width 0.625
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 713305
- Zoro # G605288466
- UPC # 90101713305
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 154.5 |
Width | 0.625 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- VEGA INDUSTRIES Close Quarters Mini Bit Ratchet (SBW90)
- EKLIND Hex Key 3/32 Long Series Hex-L® Key (15206)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- SUPERCUT 82-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403350)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (216004)
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (449013)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531404)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3 TPI Premium Bimetal Blade (524291)
- Supercut Band Saw Blades