Shop All Band Saw Blades
Supercut
154.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 447118
Zoro # G405289038
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 154.5
- Width 0.375
- Teeth per Inch 6
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 447118
- Zoro # G405289038
- UPC # 90101447118
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 154.5 |
Width | 0.375 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRECT SOURCE INT Quick Release Pliers-SMalayal Vertical (QRPSV-P)
- AMPCO SAFETY TOOLS Adj. Wrench, Ins., Nonspark, 10", 1-5/16" (IW-72)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #45 (46115)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- SUPERCUT 162-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (200386)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389890)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709681)
- SUPERCUT 64.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (501155)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47433CLB72362)
- Supercut Band Saw Blades