Shop All Band Saw Blades
Supercut
150-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
Mfr # 713381
Zoro # G205288354
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 150
- Width 0.625
- Teeth per Inch 3-4
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 713381
- Zoro # G205288354
- UPC # 90101713381
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 150 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Wood |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- SUPERCUT 154.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713503)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (459104)
- SUPERCUT 120-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (200614)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (430318)
- SUPERCUT 102-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533828)
- SUPERCUT 146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (437010)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1793022)
- Supercut Band Saw Blades