Shop All Band Saw Blades
Supercut
150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade
Mfr # 237221
Zoro # G205290067
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 150
- Width 0.25
- Teeth per Inch 6
- Material Premium Gold Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 237221
- Zoro # G205290067
- UPC # 90101237221
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 150 |
Width | 0.25 |
Details
Item | Premium Gold Carbide Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Premium Gold Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0532)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905028)
- DEWALT Plate Joiner Kit (DW682K)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- SUPERCUT 137-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (204100)
- SUPERCUT 226-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209266)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (247008)
- SUPERCUT 67.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (434132)
- SUPERCUT 98-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (441451)
- Supercut Power Saw Blades