Shop All Band Saw Blades
Supercut
133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 716559
Zoro # G705288892
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 133
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 716559
- Zoro # G705288892
- UPC # 90101716559
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 133 |
Width | 1 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x24in.L (EA56224)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (206944)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477252)
- SUPERCUT 154.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713503)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (200164)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533170)
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201680)
- Supercut Power Saw Blades