Supercut

133-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw


product price: $84.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Primary Saw Application Wood
  • Length 133
  • Width 0.625
  • Teeth per Inch 3
  • Material Carbide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 133
Width 0.625

Details

Item Woodsaver Carbide Resaw Bandsaw Blade
Primary Saw Application Wood
Teeth per Inch 3
Material Carbide
Includes Display Packaging
Tooth Type Hook
Blade Thickness 0.035
Application Wood

Description

A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.