Shop All Band Saw Blades
Supercut
131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 712995
Zoro # G205288583
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 131.5
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 712995
- Zoro # G205288583
- UPC # 90101712995
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 131.5 |
Width | 1 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- K-TOOL INTERNATIONAL Cutting Pliers, Diagonal, 7" (KTI-52007)
- GREAT NECK 24-In Pipe Wrench (PW24)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203981)
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523300)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (419313)
- SUPERCUT 67-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (209556)
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449372)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237191)
- STARRETT Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-09)
- Supercut Band Saw Blades