Shop All Band Saw Blades
Supercut
131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
Mfr # 712964
Zoro # G505288658
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 3-4
- Material Carbide
- Tooth Type Vari
- Blade Thickness 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 712964
- Zoro # G505288658
- UPC # 90101712964
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 131.5 |
Width | 0.625 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Wood |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 38mm Striking Face Box Wrench, 45° Offset Head (66938)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF200)
- IRWIN BIT DRILL 15/16""SPEEDBOR (88815)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (430714)
- SUPERCUT 64.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (477009)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390766)
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452006)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (202991)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (442311)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI (333-234154.000)
- Supercut Power Saw Blades