Shop All Band Saw Blades
Supercut
130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade
Mfr # 524055
Zoro # G405286952
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 130
- Width 1
- Teeth per Inch 10-14
- Material Premium Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 524055
- Zoro # G405286952
- UPC # 90101524055
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 130 |
Width | 1 |
Details
Item | Premium Bimetal Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10-14 |
Material | Premium Bimetal |
Includes | No Display Packaging |
Tooth Type | Vari |
Application | Metal |
Blade Thickness | 0.035 |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- KRAFT TOOL Fiberglass Button Handle w/Insert, 6 ft. (CC674)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792714)
- UNIBOR 2.9/16 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27282)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (446104)
- SUPERCUT 111 L, 0.125 W, 0.025 Thick, Carbon Steel (444308)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (509007)
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (447958)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446128)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- Supercut Power Saw Blades