Shop All Band Saw Blades
Supercut
124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 713107
Zoro # G405288529
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 713107
- Zoro # G405288529
- UPC # 90101713107
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 1 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- CAPRI TOOLS 1/2 in. Drive 120 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR120)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (212105)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- SUPERCUT 115-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (448795)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (440348)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (389722)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (477207)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93218RPB123660)
- Supercut Band Saw Blades