Shop All Band Saw Blades
Supercut
124-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 712902
Zoro # G105288102
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 0.625
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 712902
- Zoro # G105288102
- UPC # 90101712902
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 0.625 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-40 Carbon Steel Tap Set (DWTS4-40)
- SMITH & WESSON Folding Knife, Fine, DropPoint, Blk, 3-1/4In (SWATMBCP)
- STALWART 3-Tier Power Tool Organizer Shelving (75-TS2005)
- STARRETT Dial Thickness Gage Case Only for 1015B (1015BZZ)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431704)
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201680)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- SUPERCUT 124-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (446128)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (440164)
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (459043)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15-04)
- Supercut Power Saw Blades