Shop All Band Saw Blades
Supercut
124-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade
Mfr # 236064
Zoro # G205289399
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 0.5
- Teeth per Inch 3
- Material Premium Gold Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 236064
- Zoro # G205289399
- UPC # 90101236064
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Premium Gold Carbide Bandsaw Blade |
Teeth per Inch | 3 |
Material | Premium Gold Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- PERFORMANCE TOOL 3/8 In Dr. Socket 7/8 In, W38028 (W38028)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250R5--S21)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 20966 Circular Saw Blade, 4 in Dia, Diamond Cutting Edge, 7/8 in Arbor (20966)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477160)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346015)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369120)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442267)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419825)
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (709810)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-06)
- Supercut Power Saw Blades