Shop All Band Saw Blades
Supercut
123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 532708
Zoro # G405286853
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 123
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 532708
- Zoro # G405286853
- UPC # 90101532708
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 123 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- STARRETT Dial Caliper w/Case, 8 In, White (3202-8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 19/64 (C18015)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (447460)
- SUPERCUT 95-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440133)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450231)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (450149)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537987)
- STARRETT Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-10-1/2)
- Supercut Band Saw Blades