Shop All Band Saw Blades
Supercut
116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw
Mfr # 206395
Zoro # G605288084
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 116
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 206395
- Zoro # G605288084
- UPC # 90101206395
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 116 |
Width | 1 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- SUPERCUT 96-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430516)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (411140)
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (449006)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (478075)
- SUPERCUT 98-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441109)
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- Supercut Power Saw Blades