Shop All Band Saw Blades
Supercut
116-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 205091
Zoro # G405289298
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 116
- Width 0.5
- Teeth per Inch 18
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 205091
- Zoro # G405289298
- UPC # 90101205091
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 116 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 18 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- STARRETT Band Saw Blade, 13 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-13-01)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Phillips #1 Power Bit (25 Pack) (48-32-4160)
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- SUPERCUT 120-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (523850)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (237214)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (206104)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (442410)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208382)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (89554QPB113505)
- Supercut Band Saw Blades