Shop All Band Saw Blades
Supercut
116-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade
Mfr # 206159
Zoro # G805287177
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 116
- Width 0.375
- Teeth per Inch 4
- Material Premium Gold Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 206159
- Zoro # G805287177
- UPC # 90101206159
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 116 |
Width | 0.375 |
Details
Item | Premium Gold Carbide Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Premium Gold Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- STAR ASIA Inline Blow Gun (19378)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- SUPERCUT 143-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447484)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (390438)
- SUPERCUT 103-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443677)
- SUPERCUT 163-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200812)
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (525854)
- SUPERCUT 143-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (447569)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (78479D2B113580)
- Supercut Band Saw Blades