Shop All Band Saw Blades
Supercut
111 L, 0.125 W, 0.025 Thick, Carbon Steel
Mfr # 444308
Zoro # G104301819
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 111
- Width 0.125
- Thickness 0.025
- Material Carbon Steel
- Application Cutting wood and non ferrous metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 444308
- Zoro # G104301819
- UPC # 90101444308
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 111 |
Width | 0.125 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting wood and non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014M)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/16" x 1" (HCS.1-1/16)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- STANLEY Stanley 16227, Center Punch, 4 X 14 (16-227)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (500967)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (442328)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (207620)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205534)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537987)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (477818)
- Supercut Band Saw Blades