Shop All Band Saw Blades
Supercut
111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
Mfr # 711363
Zoro # G905287220
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 111
- Width 0.625
- Teeth per Inch 3-4
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 711363
- Zoro # G905287220
- UPC # 90101711363
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 111 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Vari |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L981 1/2-13 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88133)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- FLEMING SUPPLY Fleming Supply 60 pc 3.6V Cordless Rotary Tool Set (131100MDL)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440324)
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (511123)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (523010)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (329001)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (430127)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (483130)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430387)
- Supercut Power Saw Blades