Shop All Band Saw Blades
Supercut
111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
Mfr # 711356
Zoro # G205287197
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 111
- Width 0.625
- Teeth per Inch 3-4
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 711356
- Zoro # G205287197
- UPC # 90101711356
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 111 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Wood |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Twist Lock Socket Clip Set (OSC00005)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- CRESCENT NICHOLSON Machinists File Set, Ergonomic, 5 piece (22040HNNN)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (523898)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (444636)
- SUPERCUT 138-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203844)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (432619)
- SUPERCUT 73.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (399073)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (523126)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- Supercut Band Saw Blades