Shop All Band Saw Blades
Supercut
105.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 709476
Zoro # G205288934
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105.5
- Width 0.375
- Teeth per Inch 4
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 709476
- Zoro # G205288934
- UPC # 90101709476
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105.5 |
Width | 0.375 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/32 Inch Alignment Punch (66176)
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-SS Spiral Point Tap (030244TC)
- KO-KEN Socket 1 6 Point 42mm 1/2 Sq. Drive (4400A-1)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525434)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401141)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- SUPERCUT 133-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (716559)
- Supercut Band Saw Blades