Shop All Band Saw Blades
Supercut
105-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 711110
Zoro # G405286785
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 711110
- Zoro # G405286785
- UPC # 90101711110
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 1 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.035 |
Application | Wood |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls Mlb, Magnetic L-Bracket, Pls 3, 5, 6 (PLS MLB)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452006)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- SUPERCUT 150-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (533989)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233001)
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel (208757)
- LENOX Band Saw Blade, 11 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52369D2B113430)
- Supercut Band Saw Blades