Shop All Band Saw Blades
Supercut
105-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 711103
Zoro # G405286860
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105
- Width 0.625
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 711103
- Zoro # G405286860
- UPC # 90101711103
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.625 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- RIDGID Lever Washer (26957)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- SUPERCUT 73.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (399073)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252019)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445442)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707083)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -7'9-1/2)
- Supercut Band Saw Blades