Shop All Band Saw Blades
Supercut
105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
Mfr # 711271
Zoro # G205287449
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 105
- Width 0.625
- Teeth per Inch 3-4
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 711271
- Zoro # G205287449
- UPC # 90101711271
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Vari |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSB48)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48518)
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (205619)
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301618)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201970)
- SUPERCUT 82.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (432169)
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (208429)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409604)
- SUPERCUT 145-inch x 1-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (209587)
- Supercut Power Saw Blades