Shop All Band Saw Blades
Supercut
103-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 711509
Zoro # G705287741
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 103
- Width 1
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercut
- MFR # 711509
- Zoro # G705287741
- UPC # 90101711509
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 103 |
Width | 1 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.035 |
Application | Wood |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21368-M14X1)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- RATCH CUT Pack of 2 replacement cutter wheels for RC375 (RC375-7C)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (530506)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252200)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (477092)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (236057)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (389043)
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1809477)
- Supercut Band Saw Blades