Shop All Band Saw Blades
Supercut
100.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 208146
Zoro # G605287322
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 100.75
- Width 0.625
- Teeth per Inch 3
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercut
- MFR # 208146
- Zoro # G605287322
- UPC # 90101208146
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 100.75 |
Width | 0.625 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 21mm 6 Point 110mm 1/2 Sq. Drive (4300M-21(L110))
- GLOBAL INDUSTRIAL Bench Chain Vise, 1/2, 6 Pipe Capacity (604074)
- DIABLO Avanti Pro 3/8 in. X 6 in. L Carbide Tipped Masonry Drill Bit 1 pk (PMAPC1050)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409604)
- SUPERCUT 167-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade (537475)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (442328)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533965)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (390650)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (389746)
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- Supercut Power Saw Blades