Shop All Soft Face & Split Head Hammers
Supercraft
Dead Blow Hammer, Steel, 57 oz Head Weight
Mfr # 3399.060
Zoro # G705976553
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Handle Material Fiberglass
- Overall Length 15 in
- Standards REACH Compliance, RoHS Compliant
- FME Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supercraft
- MFR # 3399.060
- Zoro # G705976553
- UPC # 842210887527
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 15 in |
Tip Length | 2 3/8 in |
Head Length | 145 mm |
Face Length | 2.36 in |
Tip Width | 2.36 in |
Handle Length | 11 3/4 in |
Tip Diameter | 2 in |
Hammer Face Diameter | 2 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Nylon, Head Weight 57 oz, Tip Diameter 2 in, Included Tip Hardness Soft, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No, Dead Blow Construction Head Partially Filled with Steel Shot, Double Faced Yes, Face Length 2.36 in, Features Noise-Dampening, Non-Rebound, Replaceable Inserts, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T25 L.28 mm (01350025)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Plug Tap (DWT60862)
- J.W. WINCO JW Winco GN6336.13-40-M8-H Hand Knob (6336.13-40-M8-H)
- SUPERCRAFT Dead Blow Hammer, Steel, 36 oz Head Weight (3399.050)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- GEDORE Hammer, Plastic, D 40mm (224 E-40)
- ABC HAMMERS 6 lb. Brass Hammer with 24 Wood Handle (ABC6BWS)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- Supercraft Hammers and Striking Tools