Shop All Vacuum Pumps
Supercool
Vacuum Pump Oil, Yellow, 1 Gal.
Mfr # 43286
Zoro # G6124898
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade Not Specified
- SAE Grade Not Specified
- Container Size 1 gal
- NSF Rating Not Rated
- Specific Gravity 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supercool
- MFR # 43286
- Zoro # G6124898
- UPC # 672264043286
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | Not Specified |
SAE Grade | Not Specified |
NSF Rating | Not Rated |
Specific Gravity | 0.88 |
Application | Improves Performance and Extends Life of Vacuum Pumps, Provides Low Volatility and High Resistance to Oxidation, Non Misting Formulation |
Container Type | Bottle |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
Viscosity Index | 107 |
Lubricant NSF Rating | Not Rated |
Color | Yellow |
Flash Point | 199 Degrees C |
Viscosity @ 40C | 43.7 cSt |
Container | 1 gal Bottle |
Viscosity @ 100C | 6.74 cSt |
Food Grade | No |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Bottle, Viscosity Index 107, Flash Point 199 Degrees C, Food Grade No, Application Improves Performance and Extends Life of Vacuum Pumps, Provides Low Volatility and High Resistance to Oxidation, Non Misting Formulation, Viscosity @ 40C 43.7 cSt, Viscosity @ 100C 6.74 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 14.62 X 14.62, White, Steel (4MJT1)
- YELLOW JACKET Manifold Gauge, 78" L, 1/4" Port Size (45925)
- BROWNING A36 Browning Super Grip Belt (A36)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- SUPERCOOL Vacuum Pump Oil, Yellow, 1 Qt. (37476)
- SUPERCOOL Vacuum Pump Oil, Synthetic, 32 Oz. (V32)
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- FJC Vacuum Pump/Manifold Gauge Set (KIT6)
- SPEEDAIRE Synthetic Lubricant, Quart, PK12 (2EPU8)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- Supercool Vacuum Pumps